Motion
10HF10-B
H-Series Hydraulic Socket - Brass Body Material, 1-1/4 in NPTF, 1-1/4 – 11-1/2 Female Thread, 1000 psi PSI, 1-1/4 in Body Size, Buna-N Seal
Mi Item #03890708
MFR #10HF10-B
Price$320.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
H-Series Hydraulic Socket - Brass Body Material, 1-1/4 in NPTF, 1-1/4 – 11-1/2 Female Thread, 1000 psi PSI, 1-1/4 in Body Size, Buna-N Seal
Mi Item #03890708
MFR #10HF10-B

Mfr description
10HF10B COUPLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$320.50/each

Specifications

Dimensions

  • Actual Thread Size
    1-1/4 – 11-1/2 NPTF
  • Body Size
    1-1/4 in
  • Hex
    2.36 in
  • Length
    4.50 in
  • Weight
    3.900 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Brass
  • Burst Pressure
    6500 psi
  • Coupling Component
    Socket
  • Description Keyword
    1-1/4 in NPTF, 1-1/4 – 11-1/2 Female Thread
  • Hose Connection Type
    Female NPTF
  • Material
    Brass
  • Seal Material
    Buna-N
  • Standard Interchange
    ISO 7241-B
  • Thread Hose I.D. Tube O.D.
    1-1/4 in
  • Working Pressure
    1000 psi
  • Working Pressure Range
    701 to 1000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)