Motion
S070B-5DP
Solenoid-operated Air Control Valve - 3-Way, 24 V dc, Base Mounted, 5 mm
Mi Item #03890745
MFR #S070B-5DP
Price$39.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 3-Way, 24 V dc, Base Mounted, 5 mm
Mi Item #03890745
MFR #S070B-5DP

Mfr description
S070B-5DP VALVE, BASE MOUNT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.15/each

Specifications

Dimensions

  • Coil Size
    7 mm
  • Inlet Size
    M5 x 0.8
  • Outlet Size
    M5 x 0.8
  • Port Size
    5 mm
  • Port Size - Exhaust
    M5 x 0.8
  • Subplate Port Size
    M5 0.8

Details

  • Assembly Type
    Base Mounted Assembly
  • Flow Direction
    3-Way
  • For Use With Series
    S070
  • Manifold Port(s)
    M5 x 0.8
  • Mounting
    Base Mounted
  • Number Of Ports  
    3
  • Operating Medium
    Air
  • Operating Temperature Range
    -10 to 50 °C, 14 to 122 °F
  • Piping Type
    Base Mounted
  • Series
    S070
  • Solenoid Supply Voltage
    24 V dc
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    S070
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)