Motion
100-3 RIV
Roller Chain - Standard Series, 100 / 1-1/4 in, Riveted, 3 Strand, Carbon Steel Material, 10 ft Length
Mi Item #03890752
MFR #100-3 RIV
Price$369.24/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Standard Series, 100 / 1-1/4 in, Riveted, 3 Strand, Carbon Steel Material, 10 ft Length
Mi Item #03890752
MFR #100-3 RIV

Mfr description
DRV-100-3R-10FT;13616 100-3R 010 FT
  • Price per ft
  • Overall Length 10 ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$369.24/ft

Specifications

Dimensions

  • Chain Overall Width
    4.392 in
  • Inside Width
    0.755 in
  • Link Plate Height
    1.180 in
  • Link Plate Thickness
    0.156 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.375 in
  • Pin Length
    4.392 in
  • Pitch
    1-1/4 in
  • Plate Height
    1.4250 in
  • Roller Diameter
    0.750 in
  • Roller Width
    0.7550 in, 19.18 mm
  • Tensile Strength
    96000 lbs
  • Transverse Pitch
    1.411 in
  • Weight
    8.244 lbs
  • Weight per Foot
    8.47 lbs, 12.605 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Riveted
  • Chain Number
    100-3
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    No
  • Finish Coating
    Hot Dip Lubricated
  • Manufacturer Catalog Number
    13616
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Measurement Standard
    Imperial
  • Number Of Links
    96
  • Number Of Strands Across
    3
  • Operating Temperature Range
    0 to 350 °F
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    B29.1
  • Type
    Roller Chain
  • UPC_NO
    642051136163
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)