Motion
264Z RIV
Roller Chain - Standard Series, 264 / 2-1/2 in, Riveted, 1 Strand, Alloy Steel Material, 10 ft Length
Mi Item #03890770
MFR #264Z RIV
Price$555.54/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Standard Series, 264 / 2-1/2 in, Riveted, 1 Strand, Alloy Steel Material, 10 ft Length
Mi Item #03890770
MFR #264Z RIV

Mfr description
DRV-264Z-1R-10FT;18369 264Z-1R 010 FT
  • Price per ft
  • Overall Length 10 ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$555.54/ft

Specifications

Dimensions

  • Chain Overall Width
    3.344 in
  • Inside Width
    1.490 in
  • Link Plate Height
    2.375 in
  • Link Plate Thickness
    0.375 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.875 in
  • Pin Length
    3.344 in
  • Pitch
    2-1/2 in
  • Roller Diameter
    1.562 in
  • Roller Width
    1.4900 in, 37.85 mm
  • Tensile Strength
    135000 lbs
  • Weight
    14.430 lbs
  • Weight per Foot
    12.915 lbs, 19.22 kg/m

Details

  • Application
    Heavy Duty
  • Chain Construction
    Riveted
  • Chain Number
    264Z
  • Chain Number & Pitch
    264 / 2-1/2 in
  • Chain Standard
    Heavy Duty Series
  • Chain Type
    Heavy Series
  • Corrosion Resistant
    No
  • Finish Coating
    Hot Dip Lubricated
  • Manufacturer Catalog Number
    18369
  • Material
    Alloy Steel
  • Material Specification
    Heat Treated
  • Measurement Standard
    Imperial
  • Number Of Links
    48
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Heat Resistant
  • Series
    Standard
  • Standards Met
    ANSI, API 7F
  • Type
    Roller Chain
  • UPC_NO
    642051183693
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)