Motion
AWSG-TG
Spray Gun Nozzle - Thread Size: 1/2 in, 3/8 in, Thread Type: NPT, Material: Aluminum/Stainless Steel, Color: Black
Mi Item #03891190
MFR #AWSG-TG
Price$442.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spray Gun Nozzle - Thread Size: 1/2 in, 3/8 in, Thread Type: NPT, Material: Aluminum/Stainless Steel, Color: Black
Mi Item #03891190
MFR #AWSG-TG

Mfr description
AWSG-TG ELEVATED TEMP. SPRAY GUN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$442.59/each

Specifications

Dimensions

  • Thread Size
    1/2 in, 3/8 in

Details

  • Color
    Black
  • Material
    Aluminum/Stainless Steel
  • Thread Type
    NPT
  • Type
    Spray Gun Nozzle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)