Motion
RNAF607820
RNAF607820
MI ITEM #03891270
MFR #RNAF607820
Your Price$118.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RNAF607820
MI ITEM #03891270
MFR #RNAF607820

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$118.30/each(List $136.05)

Overview

Mfr description
RNAF607820
  • Needle Roller Bearings with Separable Cage
  • High Carbon Steel

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    High Carbon Chrome Steel
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Cage Material
    Steel
  • Dynamic Load Capacity
    38900 N
  • Static Load Capacity
    71700 N
  • Series
    RNAF
  • Manufacturer Catalog
  • Country of Origin
    JP
  • Product Type
    Needle Roller Bearings
  • Long Description
    The RNAF607820 Needle Roller Bearing with Separable Cage features a 60 mm bore diameter, 78 mm outside diameter, 20 mm overall width, and an open design, making it suitable for demanding applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought