Specifications
Dimensions
- Overall Length12 (Tube) in
Details
- For Use WithSump Reservoir
- MaterialStainless Steel
- Product TypeLubrication Equipment Accessories
- TypeFixed Adapter Sample Port and Tube
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)