Motion
PAK531
Spill Deck - Sump - LDPE w/ UV Inhibitor, Grate - Polyethylene, 6000 lbs Load Capacity, 44 gal Sump Capacity, Dimensions: 52 x 52 x 5-3/4 in
Mi Item #03891897
MFR #PAK531
Price$484.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spill Deck - Sump - LDPE w/ UV Inhibitor, Grate - Polyethylene, 6000 lbs Load Capacity, 44 gal Sump Capacity, Dimensions: 52 x 52 x 5-3/4 in
Mi Item #03891897
MFR #PAK531

Mfr description
PAK531 PIG POLY MOD SPILL DECK
  • Patented "flow-through" sump design lets liquid pass freely from one sump to another to help you comply with containment regulations
  • Modular design features exclusive bulkhead fittings and predrilled ports to connect to other decks; ready to use as soon as they arrive
  • Mix and match the sections you need to fit your space and help meet sump capacity requirements
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$484.33/each

Specifications

Dimensions

  • Dimensions
    52 x 52 x 5-3/4 in
  • Height
    5.7500 in
  • Length
    52.0000 in
  • Weight
    70 lbs
  • Width
    52.0000 in

Details

  • Color
    White
  • Drain
    No Drain
  • Load Capacity
    6000 lbs
  • Material
    Grate - Polyethylene, Sump - LDPE w/ UV Inhibitor
  • Number Of Drums
    4
  • Number of Grates
    2
  • Sump Capacity
    44 gal (US)
  • Type
    Modular Spill Deck
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)