Motion
PAK601-AWD
Roll Top Hardcover Spill Pallet - Polyethylene (LDPE) , 4500 lbs Load Capacity, 66 gal Sump Capacity, Forkliftable, Dimensions: 67.5 x 74 x 41.25 in
Mi Item #03891898
MFR #PAK601-AWD
Price$1,327.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roll Top Hardcover Spill Pallet - Polyethylene (LDPE) , 4500 lbs Load Capacity, 66 gal Sump Capacity, Forkliftable, Dimensions: 67.5 x 74 x 41.25 in
Mi Item #03891898
MFR #PAK601-AWD

Mfr description
PAK601-AWD PIG ROLL TOP HARDCOVER
  • Roll top slides up for easy access to drum tops while the rest of the unit stays closed; store drums with pumps or funnels in place
  • Low-profile pallet with sump catches leaks, drips and spills while keeping drum tops and accessories within reach
  • Weather-resistant design prevents contaminants from entering stormwater
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,327.26/each

Specifications

Dimensions

  • Depth
    41.25 in
  • Dimensions
    67.5 x 74 x 41.25 in
  • Height
    74 in
  • Length
    41.2500 in
  • Weight
    345 lbs
  • Width
    67.5 in

Details

  • Color
    Black/Gray
  • Drain
    Includes Drain
  • Forkliftable
    Forkliftable
  • Load Capacity
    4500 lbs
  • Low Profile
    Low Profile
  • Material
    Polyethylene (LDPE)
  • Number Of Drums
    2
  • Sump Capacity
    66 gal (US)
  • Type
    Hardcover Spill Pallet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)