Motion
PAK601-AWO
Hardcover Spill Pallet - Pallet, Cover - LDPE with UV Inhibitors, Grate - Polyethylene, 4500 lbs Load Capacity, 66 gal Sump Capacity, Dimensions: 67-1/2 x 41-1/4 x 74 in
Mi Item #03891899
MFR #PAK601-AWO
Price$2,514.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hardcover Spill Pallet - Pallet, Cover - LDPE with UV Inhibitors, Grate - Polyethylene, 4500 lbs Load Capacity, 66 gal Sump Capacity, Dimensions: 67-1/2 x 41-1/4 x 74 in
Mi Item #03891899
MFR #PAK601-AWO

Mfr description
PAK601-AWO PIG ROLL TOP HARDCOVER
  • Roll top slides up for easy access to drum tops while the rest of the unit stays closed; store drums with pumps or funnels in place
  • Low-profile pallet with sump catches leaks, drips and spills while keeping drum tops and accessories within reach
  • Weather-resistant design prevents contaminants from entering stormwater
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,514.69/each

Specifications

Dimensions

  • Dimensions
    67-1/2 x 41-1/4 x 74 in
  • Height
    74.0000 in
  • Length
    41.2500 in
  • Weight
    375 lbs
  • Width
    67.5000 in

Details

  • Color
    Black, Gray
  • Drain
    Optional .75" Drain
  • Load Capacity
    4500 lbs
  • Material
    Grate - Polyethylene, Pallet, Cover - LDPE with UV Inhibitors
  • Number Of Drums
    2
  • Sump Capacity
    66 gal (US)
  • Type
    Hardcover Spill Pallet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)