Motion
PAK606
Spill Pallet - Polyethylene, 5000 lbs Load Capacity, 66 gal Sump Capacity, Dimensions: 53 x 53 x 12 in
Mi Item #03891901
MFR #PAK606
Price$378.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spill Pallet - Polyethylene, 5000 lbs Load Capacity, 66 gal Sump Capacity, Dimensions: 53 x 53 x 12 in
Mi Item #03891901
MFR #PAK606

Mfr description
PAK606-WD PIG POLY SPILL CNMT PALT
  • These pallets may be economical, but they're strong enough to handle long-term storage of fully loaded steel drums
  • Low-density polyethylene (LDPE) construction resists UV rays, rust, corrosion and most chemicals
  • Textured grating adds traction and lifts out for easy sump access
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$378.62/each

Specifications

Dimensions

  • Dimensions
    53 x 53 x 12 in
  • Height
    12.0000 in
  • Length
    52.6000 in
  • Weight
    85 lbs
  • Width
    52.6000 in

Details

  • Color
    Black
  • Drain
    Optional .75" Drain
  • Load Capacity
    5000 lbs
  • Material
    Polyethylene
  • Number Of Drums
    4
  • Number of Grates
    2
  • Sump Capacity
    66 gal (US)
  • Type
    Spill Containment Pallet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)