Motion
PAK956
Spill Deck - Sump - LDPE w/ UV Inhibitor, Grate - Polyethylene, 12000 lbs Load Capacity, 75 gal Sump Capacity, Dimensions: 50-1/4 x 98-1/4 x 5-1/4 in
MI ITEM #03891910
MFR #PAK956
Price$1,285.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spill Deck - Sump - LDPE w/ UV Inhibitor, Grate - Polyethylene, 12000 lbs Load Capacity, 75 gal Sump Capacity, Dimensions: 50-1/4 x 98-1/4 x 5-1/4 in
MI ITEM #03891910
MFR #PAK956

Mfr description
PAK956-BK PIG 8-DRUM POLY DECK
  • The strongest, most durable containment pallets you can buy won't buckle or bow. We guarantee it.
  • Strong enough for long-term storage of liquids with high specific gravities
  • Innovative design transfers weight to load-bearing channels to maximize capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,285.88/each

Specifications

Dimensions

  • Dimensions
    50-1/4 x 98-1/4 x 5-1/4 in
  • Height
    5.1900 in
  • Length
    98.2500 in
  • Weight
    332 lbs
  • Width
    50.2500 in

Details

  • Drain
    No Drain
  • Load Capacity
    12000 lbs
  • Material
    Grate - Polyethylene, Sump - LDPE w/ UV Inhibitor
  • Number Of Drums
    8
  • Number of Grates
    4
  • Sump Capacity
    75 gal (US)
  • Type
    Poly Spill Deck

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)