Motion
PAK987
Spill Containment Pallet - Sump: Polyethylene (LDPE) w/ UV Inhibitor, Grate - Polyethylene, 800 lbs Load Capacity, 61 gal Sump Capacity, Forkliftable, Dimensions: 40 x 40 x 12.5 in
Mi Item #03891912
MFR #PAK987
Price$399.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spill Containment Pallet - Sump: Polyethylene (LDPE) w/ UV Inhibitor, Grate - Polyethylene, 800 lbs Load Capacity, 61 gal Sump Capacity, Forkliftable, Dimensions: 40 x 40 x 12.5 in
Mi Item #03891912
MFR #PAK987

Mfr description
PAK987-BK-WOD PIG POLY SPILL CNMT PALT
  • Strong enough for long-term storage of liquids with high specific gravities
  • Innovative design transfers weight to load-bearing channels to maximize capacity
  • Molded-in sump catches leaks, drips and spills to help you comply with regulations and keep your storage areas clean and safe
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$399.13/each

Specifications

Dimensions

  • Dimensions
    40 x 40 x 12.5 in
  • Height
    12.5000 in
  • Length
    40.0000 in
  • Weight
    53 lbs
  • Width
    40.0000 in

Details

  • Drain
    No Drain
  • Forkliftable
    Forkliftable
  • Load Capacity
    800 lbs
  • Material
    Grate - Polyethylene, Sump: Polyethylene (LDPE) w/ UV Inhibitor
  • Number Of Drums
    1
  • Number of Grates
    (1) 26" L x 26" W Grate
  • Sump Capacity
    61 gal (US)
  • Type
    Spill Containment Pallet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)