Specifications
Dimensions
- End 1 Size10
- End 2 Size1/4-18
Details
- Adapter TypeStraight Adapter
- End 1 StyleMALE NPT
- End 2 StyleMALE NPT
- Fitting MaterialSteel
- ShapeSTRAIGHT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)