Motion
HE 313

SKF
HE 313

Adapter Sleeve - 2.2500 in Bore Dia., 50 mm Overall Length, M65x2 Thread Size
MI ITEM #03891957
MFR #HE 313
Price$175.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HE 313

Adapter Sleeve - 2.2500 in Bore Dia., 50 mm Overall Length, M65x2 Thread Size
MI ITEM #03891957
MFR #HE 313

Mfr description
HE313
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$175.86/each

Specifications

Dimensions

  • Bore Diameter
    2.2500 in
  • Lock Nut Outside Diameter
    3.3465 in
  • Overall Length  
    50 mm
  • Overall Width
    50 mm
  • Thread Size  
    M65x2
  • Weight
    1.21 lbs

Details

  • Includes
    Lock Washer (MB13)
  • Lock Nut Number
    KM13
  • Lock Washer Number
    MB13
  • Manufacturer Product Page
  • Product Type
    Adapter Sleeves
  • Series
    HE
  • Taper
    1:12
  • UPC_NO
    7316577010063

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)