Motion
C20581
Taper Shank Drill Bit - 1-17/64 in, 8-1/2 in Flute, 118 ° Point Angle, 14.1250 in, 358.77 mm Overall Length
MI ITEM #03891974
MFR #C20581
Price$358.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 1-17/64 in, 8-1/2 in Flute, 118 ° Point Angle, 14.1250 in, 358.77 mm Overall Length
MI ITEM #03891974
MFR #C20581

Mfr description
C20581 1894 1-17/64 TAPER SHK #4TS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$358.65/each

Specifications

Dimensions

  • Diameter
    1.2656 in, 32.15 mm
  • Drill Bit Size
    1-17/64 in
  • Drilling Depth
    8.5000 in, 215.90 mm
  • Flute Length
    8-1/2 in
  • Overall Length
    14.1250 in, 358.77 mm

Details

  • Bit Type
    Taper Length
  • Drill Bit Finish
    Black oxide
  • Point Angle
    118 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)