Motion
008394AS
Regal 008394AS 5/16-18 GH5 2FL SP TAP
MI ITEM #03891996
MFR #008394AS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regal 008394AS 5/16-18 GH5 2FL SP TAP
MI ITEM #03891996
MFR #008394AS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
008394AS 5/16-18 GH5 2FL SP TAP

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Extended Neck
    Does Not Have an Extended Neck
  • Overall Length
    2-23/32 in
  • Thread Standard
    UNC
  • Series
    115
  • Shank Diameter
    0.318 in
  • Thread Size
    5/16 – 18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text