Motion
WPL587-10
Nitri-Solve General Purpose Work Gloves - X-Large Size, Gauntlet Cuff, Nitrile Material
Mi Item #03892778
MFR #WPL587-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitri-Solve General Purpose Work Gloves - X-Large Size, Gauntlet Cuff, Nitrile Material
Mi Item #03892778
MFR #WPL587-10

Mfr description
WPL587-10 GLOVE NITRILE, STNDRD UNLINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    X-Large
  • Length  
    13 in

Details

  • Application
    General Purpose
  • Coating Coverage
    Uncoated
  • Color
    Green
  • Cuff Type
    Gauntlet
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Grip Pattern
    Textured
  • Hand Type
    Pair
  • Lining Material
    Unlined
  • Material
    Nitrile
  • Material Type
    Synthetic
  • Product Line
    Nitri-Solve
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Standards Met
    29 CFR 1910.132, 29 CFR 1910.138
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)