Motion
PAK608
Spill Pallet with Hardcover - Pallet - Low-Density Polyethylene w/ UV Inhibitors, Grates - Injection-Molded Polyethylene, 3000 lbs Load Capacity, 66 gal Sump Capacity, Dimensions: 57-1/4 x 54 x 60 in
Mi Item #03892792
MFR #PAK608
Price$2,680.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spill Pallet with Hardcover - Pallet - Low-Density Polyethylene w/ UV Inhibitors, Grates - Injection-Molded Polyethylene, 3000 lbs Load Capacity, 66 gal Sump Capacity, Dimensions: 57-1/4 x 54 x 60 in
Mi Item #03892792
MFR #PAK608

Mfr description
PAK608-WD SPILL CONTAINMENT PALLET
  • Economical "gull wing" hardcovers allow easy access while providing protected storage and liquid containment
  • Support hinges lock in place to keep cover up and out of the way while you load or unload
  • Weather-resistant design prevents contaminants from entering storm water
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,680.01/each

Specifications

Dimensions

  • Depth
    54.0000 in
  • Dimensions
    57-1/4 x 54 x 60 in
  • Height
    60.0000 in
  • Weight
    226 lbs
  • Width
    57.2500 in

Details

  • Color
    Black, White
  • Drain
    Optional .75" Drain
  • Load Capacity
    3000 lbs
  • Material
    Grates - Injection-Molded Polyethylene, Pallet - Low-Density Polyethylene w/ UV Inhibitors
  • Number Of Drums
    4
  • Sump Capacity
    66 gal (US)
  • Type
    Spill Pallet with Hinged Hardcover
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)