Motion
C85F10-50S
C85 ISO ROUND BODY CYLINDER, C82, C85 with 10 mm Bore Size
MI ITEM #03892896
MFR #C85F10-50S
List Price$24.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C85 ISO ROUND BODY CYLINDER, C82, C85 with 10 mm Bore Size
MI ITEM #03892896
MFR #C85F10-50S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.36/each for your price

Overview

Mfr description
C85F10-50S CYL, EUROPEAN (ITALY)
  • Single acting, single rod, spring return/spring extend
  • Conforms to ISO standard 6432
  • Bore sizes (mm): 8, 10, 12, 16, 20, 25
  • Standard strokes up to 150mm
  • Auto switch capable

Specifications

  • Series
    C85
  • Bore Diameter
    10 mm
  • Country of Origin
    CZ
  • Stroke
  • Piston Action
    Single-Acting Spring Return
  • Rod Type
    Single Rod
  • Cushion Type
    Rubber Bumper
  • Port Size
    M5x0.8
  • Operating Pressure Range
    +0.18 to +1 Mpa
  • Operating Temperature Range
    -20 to +80 °C
  • Standards Met
    ISO
  • Overall Length
    124 mm
  • Port Thread Standard
    ISO
  • Mounting Type
    Front Nose
  • Cylinder Type
    ISO / CETOP
  • Minimum Operating Pressure
    0.18 MPa
  • Port Gender
    Female
  • Rod - Thread Size
    M4x0.7 Male ISO
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text