Motion
VQZ115-5MO1-N7-PRF

SMC CORP OF AMERICA
VQZ115-5MO1-N7-PRF

3 PORT BODY PORTED SOLENOID VALVE
MI ITEM #03892970
MFR #VQZ115-5MO1-N7-PRF
List Price$19.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ115-5MO1-N7-PRF

3 PORT BODY PORTED SOLENOID VALVE
MI ITEM #03892970
MFR #VQZ115-5MO1-N7-PRF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.57/each for your price

Overview

Mfr description
VQZ115-5MO1-N7-PRF VALVE, BODY PORTED

Specifications

  • Piping Type
    Base Mounted
  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    M Plug without Connector
  • Manual Operation Type
    Non-Locking Push (Tool Required)
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Operating Medium
    Air
  • Normal State
    Normally Closed
  • Manufacturer Product Page
  • Actuation
    Piloted Solenoid
  • Series
    VQZ100-300

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought