Motion
VQZ1151-6LO1
VQZ 4/5 PORT SOLENOID VALVE with VQZ1000 body width 10mm Model
Mi Item #03893083
MFR #VQZ1151-6LO1
Price$43.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VQZ 4/5 PORT SOLENOID VALVE with VQZ1000 body width 10mm Model
Mi Item #03893083
MFR #VQZ1151-6LO1

Mfr description
VQZ1151-6LO1 1000 SERIES 5 PORT VALVE
  • Fluid: air/inert gas
  • Operating pressure range: 0.1 - 0.7MPa(high pressure type 1.0MPa)
  • Effective area mm 2 (Cv):metal seal 2.2 (0.12) - 16.2 (0.9); rubber seal 3.6 (0.2) - 21.6 (1.2)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.69/each

Specifications

Dimensions

  • Overall Height
    54.2 mm
  • Overall Length
    80.8 mm
  • Overall Width
    22 mm
  • Port Size
    Without Subplate

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    0.3 (P to A/B) Cv, 0.32 (A/B to EA/EB) Cv
  • Flow Direction
    4-Way
  • For Use With Series
    VQZ1000 body width 10mm
  • Function
    Standard
  • Manual Operation Type
    Non-Locking Push
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Base Mounted
  • Response Time
    17 ms
  • Seal Material
    Rubber
  • Series
    VQZ
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Electrical Entry
    L Plug
  • Solenoid Power Consumption
    0.35 W
  • Solenoid Supply Voltage
    12 V dc
  • Sonic Conductance (C)
    1.3 dm³/(s.bar)
  • Standards Met
    IEC 60529, JIS B 8375-1981
  • Valve Function
    Spool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)