Motion
VQZ115-6LO1-N3

SMC CORP OF AMERICA
VQZ115-6LO1-N3

3 PORT BASE MOUNTED SOLENOID VALVE
MI ITEM #03893110
MFR #VQZ115-6LO1-N3
List Price$25.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ115-6LO1-N3

3 PORT BASE MOUNTED SOLENOID VALVE
MI ITEM #03893110
MFR #VQZ115-6LO1-N3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.98/each for your price

Overview

Mfr description
VQZ115-6LO1-N3 3 PORT BASE MOUNTED
  • Fluid: air, inert gas
  • Operating pressure range: 0.1 - 0.7MP(high pressure style 1.0MPa)
  • Coil rated voltage: 12, 24VDC;100, 110, 200, 200VAC
  • Response time ms2 : standard 1W 10 or less;high pressure 1W, low wattage and AC 13 or less

Specifications

  • Piping Type
    Base Mounted
  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    12 V dc
  • Solenoid Electrical Entry
    L Plug without Connector
  • Manual Operation Type
    Non-Locking Push (Tool Required)
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Operating Medium
    Air
  • Normal State
    Normally Closed
  • Manufacturer Product Page
  • Actuation
    Piloted Solenoid
  • Series
    VQZ100-300

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought