Motion
VQZ115-6LO1-N7

SMC CORP OF AMERICA
VQZ115-6LO1-N7

Solenoid-operated Air Control Valve - 2-Way, Piloted Solenoid, 12 V dc, Single Solenoid, L Plug, Body Ported, 1/4 in
Mi Item #03893111
MFR #VQZ115-6LO1-N7
Price$25.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ115-6LO1-N7

Solenoid-operated Air Control Valve - 2-Way, Piloted Solenoid, 12 V dc, Single Solenoid, L Plug, Body Ported, 1/4 in
Mi Item #03893111
MFR #VQZ115-6LO1-N7

Mfr description
VQZ115-6LO1-N7 VALVE
  • Fluid: air, inert gas
  • Operating pressure range: 0.1 - 0.7MP(high pressure style 1.0MPa)
  • Coil rated voltage: 12, 24VDC;100, 110, 200, 200VAC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.98/each

Specifications

Dimensions

  • Inlet Size
    0.2500 in
  • Outlet Size
    0.2500 in, 6.35 mm
  • Overall Height
    24.5 mm
  • Overall Length
    53 mm
  • Overall Width
    10 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    0.2500 in
  • Port Sizes
    1/4 BSPT
  • Subplate Port Size
    0.2500 in

Details

  • Actuation
    Piloted Solenoid
  • Assembly Type
    Base Mounted Assembly
  • Body Material
    Resin
  • Electrical Entry
    L Plug Without Connector
  • Flow Coefficient Cv Flow Factor Kv
    0.23 (P to A) Cv, 0.25 (A to R) Cv
  • Flow Direction
    2-Way
  • Flow Rate
    0.23 Cv
  • For Use With Series
    VQZ100
  • Manifold Port(s)
    0.2500 in
  • Manual Operation Type
    Non-Locking Push
  • Manual Override Type
    Non Locking Push
  • Maximum Operating Pressure
    101 psi
  • Maximum Temperature
    50 °C, 50 °F
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Body Ported
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    14.5 to 101.5 psi, 0.1 to 0.7 MPa
  • Operating Temperature Range
    14 to 122 °F
  • Pilot Type
    Internal Pilot
  • Piping Type
    Body Ported
  • Port Thread Standard
    Push-to-Connect
  • Response Time
    ≤10 ms
  • Return Type
    Spring
  • Seal Material
    Rubber
  • Series
    VQZ100-300
  • Set Pressure Range
    14.5 to 101.5 psi
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Electrical Entry
    L Plug
  • Solenoid Power Consumption
    0.35 W
  • Solenoid Supply Voltage
    12 V dc
  • Sonic Conductance (C)
    0.87 (P to A) dm³/(s.bar), 1 (A to R) dm³/(s.bar)
  • Standards Met
    IEC 60529, JIS B 8375-1981, JIS
  • Unit Specification
    Single
  • Valve Function
    Spool
  • Valve Series
    VQZ100
  • Wire Type
    L Plug Without Connector
  • Wiring Type
    L Plug Without Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)