Specifications
Dimensions
- Length25 ft
Details
- For Use With3M Cylinder Spray Adhesives
- Manufacturer Upc Number00048011619897
- Product TypeAdhesive & Sealant Hoses
- UPC_NO00048011619897
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)