Motion
8LOC X50FT

GATES RUBBER CO
8LOC X50FT

LOC Lock-On Hydraulic Hose - 1/2 in ID, 0.80 in OD, 300 psi / 20.7 bar Working Pressure, 1200 psi / 82.7 bar Burst Pressure, Textile Cover, Nitrile (Type C) Tube
Mi Item #03893446
MFR #8LOC X50FT
Price$346.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8LOC X50FT

LOC Lock-On Hydraulic Hose - 1/2 in ID, 0.80 in OD, 300 psi / 20.7 bar Working Pressure, 1200 psi / 82.7 bar Burst Pressure, Textile Cover, Nitrile (Type C) Tube
Mi Item #03893446
MFR #8LOC X50FT

Mfr description
8 LOC X 50FT LOCK-ON HOSE 86693
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$346.71/each

Specifications

Dimensions

  • Dash Size
    8
  • Hose Dash Size
    8
  • Length
    50 ft / 15 m
  • Minimum Bend Radius
    5 in /127 mm
  • Nominal Hose Inner Diameter  
    1/2 in
  • Nominal Hose Outer Diameter  
    0.80 in
  • Weight
    7.55 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    1200 psi / 82.7 bar
  • Color
    Black
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Textile Braid Impregnated w/ Synthetic Rubber
  • Cover Type
    Standard
  • Hose Covering Material
    Textile
  • Hose Pressure
    Constant Pressure-Low
  • Hose Reinforcement Type
    Textile
  • Inner Tube Material
    Nitrile (Type C)
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    43194937
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    072053229806
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +121°C / +250 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Operating Temperature Range
    -40 to 250 °F
  • Physical Resistance
    Mildew, Oil
  • Recommended Use
    Gates LOC Lock-On Hose is ideal for petroleum-based hydraulic oils, glycol anti–freeze compounds, water, engine lubricating oils and air. Lock–On hose and couplings are NOT recommended for vibration or pressure surge applications, such as permanent piping in residential or commercial buildings.
  • Reinforcement Type
    1-braid, textile
  • Standards Met
    SAE
  • Trademark
    LOC Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • Typical Applications
    Hydraulic
  • UPC_NO
    072053229806
  • Working Pressure
    300 psi / 20.7 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)