Motion
SHM40MM

TB WOODS
SHM40MM

Quick Disconnect Bushing - SHM Bushing, 40 mm Bore, 2.6875 in Flg OD, 1.2500 in LTB, Steel Material
MI ITEM #03893480
MFR #SHM40MM
Price$101.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SHM40MM

Quick Disconnect Bushing - SHM Bushing, 40 mm Bore, 2.6875 in Flg OD, 1.2500 in LTB, Steel Material
MI ITEM #03893480
MFR #SHM40MM

Mfr description
SHM40MM ALL METRIC QD BUSHING 40MM
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.98/each

Specifications

Dimensions

  • Barrel Diameter
    47.5 mm
  • Barrel Length
    22.2 mm
  • Bolt Circle Diameter
    57.2 mm
  • Bore Diameter  
    40 mm
  • Bushing Size
    SHM
  • Flange Outside Diameter  
    2.6875 in
  • Flange Thickness  
    0.3750 in
  • Keyway Size
    12 x 6 mm
  • Length Through Bore  
    1.2500 in
  • Screw Length
    35 mm
  • Screw Thread Size
    M6x1.0

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Upc Number
    698672161879
  • Material
    Steel
  • Mounting Type
    Conventional or Reverse
  • Torque Capacity
    395 N-m
  • UPC_NO
    698672161879

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)