Motion
CNM3454/35
General Purpose Motor - 1/4 hp, 1800 rpm, 3 ph, 230/460 V, 56C Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1785 rpm Base, C-Face / Foot Mount, Continuous Duty
MI ITEM #03893511
MFR #CNM3454/35
Price$961.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1/4 hp, 1800 rpm, 3 ph, 230/460 V, 56C Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1785 rpm Base, C-Face / Foot Mount, Continuous Duty
MI ITEM #03893511
MFR #CNM3454/35

Mfr description
CNM3454/35 1/4 1800 56C TENV
  • Ball bearings with a locked drive end bearing and heavy-gauge steel or cast iron frame
  • Super-E® motors have NEMA Premium® efficiency and 3 year warranty
  • Applications: Pumps, fans, conveyors, machine tools, gear reducers and other applications requiring a NEMA C-face motor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$961.65/each

Specifications

Dimensions

  • Frame Size
    56C
  • Overall Length C Dimension
    11.06 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    30 lbs

Details

  • Amps @ Voltage
    0.8 A @ 230 V; 0.8 A @ 208 V; 0.4 A @ 460 V
  • Applications
    Pumps, fans, conveyors, machine tools, gear reducers and other applications requiring a NEMA C-face motor.
  • Base RPM
    1785 rpm
  • Description Keyword
    1/4 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    0.40 A
  • Full Load Efficiency
    80.00 %
  • Harmonization Code
    8501.51.4040
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    44
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    1/4 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    C-Face / Foot
  • Product Type
    General Purpose Motors
  • Standards Met
    UR, CSA
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    781568502914
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)