Motion
QTM19MM

TB WOODS
QTM19MM

Quick Disconnect Bushing - QTM Bushing, 19 mm Bore, 63.5 mm Flg OD, 31.8 mm LTB, Steel Material
MI ITEM #03893539
MFR #QTM19MM
Your Price$69.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
QTM19MM

Quick Disconnect Bushing - QTM Bushing, 19 mm Bore, 63.5 mm Flg OD, 31.8 mm LTB, Steel Material
MI ITEM #03893539
MFR #QTM19MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$69.27/each(List $79.67)

Overview

Mfr description
QTM19MM METRIC BUSHING 19MM

Specifications

  • Bushing Size
    QTM
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    6 x 6 mm
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Steel
  • Torque Capacity
    198 N-m
  • Barrel Diameter
    41.3 mm
  • Barrel Length
    25.4 mm
  • Bolt Circle Diameter
    50.8 mm
  • Screw Thread Size
    M6x1.0
  • Screw Length
    25 mm
  • Manufacturer Upc Number
    698672006019
  • UPC_NO
    698672006019
  • Mounting Type
    Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought