Motion
FC1L012
3/4" Steel Face Mounting Shaft Collars One-Piece Split Clamp-Type
MI ITEM #03893554
MFR #FC1L012
Price$32.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Steel Face Mounting Shaft Collars One-Piece Split Clamp-Type
MI ITEM #03893554
MFR #FC1L012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$32.86/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Cap Screw
    #10
  • Outside Diameter
    1.5000 in
  • Screw Length
    0.6250 in
  • Screw Size
    1/4-28 x 5/8
  • Weight
    0.16 lb

Details

  • Finish
    Black Oxide
  • Material
    Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    Alloy Steel
  • Style
    Low Profile
  • UPC_NO
    662786026690

Overview

Mfr description
FC1L012

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought