Motion
56T17D5329B

LEESON ELECTRIC
56T17D5329B

Air Handling (HVAC) Motor - 1-1/2 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 56 Frame, DP Enclosure, 50/60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #03893561
MFR #56T17D5329B
Price$538.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56T17D5329B

Air Handling (HVAC) Motor - 1-1/2 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 56 Frame, DP Enclosure, 50/60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #03893561
MFR #56T17D5329B

Mfr description
1-1/2HP 1800RPM G122 DP 208-230/460V 56
  • Single speed model Ball bearings Heavy gauge steel frame and base Nameplated 60/50 Hz at next lower horsepower
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$538.81/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    11.3500 in, 288.29 mm
  • Overall Length C Dimension
    11.35 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    29 lbs

Details

  • 2D Drawing
  • Additional Details
    Automatic Reset Thermal Protector;Iris Insulation System;Permanently Lubricated;Double-Sealed Bearings;Ambient Temperature Up To 70°C;Vertical/Horizontal Mounting
  • Ambient Temperature Range
    104 °F;40 °C
  • Applications
    Blowers, Fans
  • Assembly Box Mounting
    F1
  • Base RPM
    1725 rpm
  • Country of Origin
    Mexico
  • Description
    HP:1.50 & 1, F#56, RPM:1800 & 1500, 208-230/460 & 190/380 V, DP
  • Description Keyword
    1.50 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    4.8-4.8/2.4 A
  • Full Load Efficiency
    80 %
  • Full Load Torque
    4.5 ft-lbs;6.1 N-m
  • Harmonization Code
    8501.52.4000
  • Hp
    1.5 hp
  • Insulation Class
    B
  • IP Rating
    22
  • KVA Code
    K
  • kW
    1.1 kW
  • Manufacturer Catalog Number
    G122
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856040701
  • Model
    56T17D5329B
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1-1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    Resilient Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Overload Protector
    Automatic
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Type
    T
  • Standards Met
    CE, CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    722856040701
  • Voltage
    190 V, 208 to 230 V, 380 V, 460 V
  • Volts @ Frequency
    190/380 V @ 50 Hz;208-230/460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)