Motion
PGO FGL-460 5GAL PAIL

LUBRIPLATE LUBRICANTS CO
PGO FGL-460 5GAL PAIL

PGO-FGL Series Gear Oil - 5 gal, Pail, 460 ISO, 140 SAE, Polyalkylene Glycol (PAG)-Based Synthetic Oil Composition, Yes
Mi Item #03893606
MFR #PGO FGL-460 5GAL PAIL
Price$624.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
PGO FGL-460 5GAL PAIL

PGO-FGL Series Gear Oil - 5 gal, Pail, 460 ISO, 140 SAE, Polyalkylene Glycol (PAG)-Based Synthetic Oil Composition, Yes
Mi Item #03893606
MFR #PGO FGL-460 5GAL PAIL

Mfr description
L0813-060 GEAR OIL PGOFGL-460 5GAL PAIL
  • NSF H1 Registered
  • Excellent thermal stability
  • High wear reduction
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$624.60/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    460
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • SAE Grade
    140
  • Shelf Life
    6 yr
  • Weight
    44.00 lbs

Details

  • Additives Included
    Anti-Wear
  • AGMA Number
    7
  • Application
    Industrial gear boxes including helical, planetary and worm gear applications in food processing environments
  • Base Type
    Synthetic Esther
  • Certification
    NSF H1
  • Color
    Amber
  • Composition
    Polyalkylene Glycol (PAG)-Based Synthetic Oil
  • Container Type
    Pail
  • Flash Point
    284°C/543 °F
  • Food Grade
    Yes
  • Manufacturer Upc Number
    089215581306
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Synthetic Oil
  • Pour Point
    -36°C/-33 °F
  • Product Type
    Gear Oil
  • UPC_NO
    089215581306
  • Viscosity
    477
  • Viscosity Index
    262
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)