Specifications
Dimensions
- Ratio100:1
- Weight9.06 kg, 19.98 lb
Details
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01429
- Manufacturer Upc Number884107221045
- SeriesPL2115
- UPC_NO884107221045
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)