Motion
SDSMPB

TB WOODS
SDSMPB

Quick Disconnect Bushing - SDSM Bushing, 7/16 in Bore, 3.1875 in Flg OD, 1.3125 in LTB, Steel Material
Mi Item #03893635
MFR #SDSMPB
Price$100.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SDSMPB

Quick Disconnect Bushing - SDSM Bushing, 7/16 in Bore, 3.1875 in Flg OD, 1.3125 in LTB, Steel Material
Mi Item #03893635
MFR #SDSMPB

Mfr description
SDSX7/16 MPB SG BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.04/each

Specifications

Dimensions

  • Bore Diameter  
    7/16 in
  • Bushing Size
    SDSM
  • Flange Outside Diameter  
    3.1875 in
  • Length Through Bore  
    1.3125 in

Details

  • Bore Type
    Plain Bore
  • Material
    Steel
  • Product Type
    QD Bushings
  • UPC_NO
    698672709781
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)