Motion
AS2000E-N01
AS Flow Control w/ 1/8 standard Body Size
MI ITEM #03893641
MFR #AS2000E-N01
List Price$23.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AS Flow Control w/ 1/8 standard Body Size
MI ITEM #03893641
MFR #AS2000E-N01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.20/each for your price

Overview

Mfr description
AS2000E-N01 SPEED CTRL
  • Speed controller with residual pressure release valve
  • Body sizes: 1/8, 1/4, 3/8, 1/2
  • Port sizes: /8, 1/4, 3/8, 1/2

Specifications

  • Piping Type
    Inline
  • Metering
    Meter Out
  • Thread Standard
    NPT
  • Operating Medium
    Air
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    +0.05 to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Valve Function
    Needle
  • Input Port Type
    1/8 Female NPT Threaded in
  • Port Connection Type
    Threaded
  • Output Port Type
    1/8 Female NPT Threaded in
  • Body Material
    Zinc
  • Overall Width
    16 mm
  • Overall Height
    61.5 mm
  • Flow Coefficient Cv Flow Factor Kv
    3.8 (Controlled Flow) L/min, 5.2 (Free Flow) L/min
  • Seal Material
    Nitrile
  • Standards Met
    JIS
  • Overall Length
    40 mm
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.05 MPa
  • Body Size
    1/8 standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text