Motion
AS2051FM-09
SMC® AS2051FM-09 Pneumatic Flow Control, Piping Type: Inline, Metering: Meter Out, Tube Size: 5/16 (OD)"
Mi Item #03893645
MFR #AS2051FM-09
Price$22.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC® AS2051FM-09 Pneumatic Flow Control, Piping Type: Inline, Metering: Meter Out, Tube Size: 5/16 (OD)"
Mi Item #03893645
MFR #AS2051FM-09

Mfr description
AS2051FM-09 SPEED CTRL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.30/each

Specifications

Dimensions

  • Body Size
    1/4 standard
  • Input Port Size
    5/16 in
  • Output Port Size
    5/16 in
  • Overall Height
    36.5 mm
  • Overall Length
    59.8 mm
  • Overall Width
    15.2 mm
  • Tube Outside Diameter
    0.3125 in, 406.40 mm
  • Tube Size
    5/16 in

Details

  • Actuation
    Manual
  • Body Material
    Brass, PBT
  • Flow Coefficient Cv Flow Factor Kv
    7 mm²
  • Input Port Gender
    Female
  • Material
    Resin
  • Maximum Operating Pressure
    1 MPa
  • Metering
    Meter Out
  • Minimum Operating Pressure
    +0.1 MPa
  • Number Of Ports
    2
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Output Port Gender
    Female
  • Piping Type
    Inline
  • Port Connection Type
    Push To Connect
  • Proof Pressure
    +1.5 MPa
  • Seal Material
    Nitrile
  • Standards Met
    JIS
  • Type
    Speed Controller
  • Valve Function
    Needle
  • Valve Type
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)