Motion
SKM32MM

TB WOODS
SKM32MM

Quick Disconnect Bushing - SKM Bushing, 32 mm Bore, 3.8750 in Flg OD, 1.8750 in LTB, Cast Iron Material
MI ITEM #03893658
MFR #SKM32MM
Your Price$180.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SKM32MM

Quick Disconnect Bushing - SKM Bushing, 32 mm Bore, 3.8750 in Flg OD, 1.8750 in LTB, Cast Iron Material
MI ITEM #03893658
MFR #SKM32MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$180.37/each(List $207.43)

Overview

Mfr description
SKM 32MM ALL METRIC QD BUSHING 32MM

Specifications

  • Bushing Size
    SKM
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    10 x 8 mm
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Cast Iron
  • Torque Capacity
    791 N-m
  • Barrel Diameter
    71.4 mm
  • Barrel Length
    34.9 mm
  • Bolt Circle Diameter
    84.1 mm
  • Screw Thread Size
    M8x1.25
  • Screw Length
    50 mm
  • Manufacturer Upc Number
    698672014342
  • UPC_NO
    698672014342
  • Mounting Type
    Conventional or Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought