Motion
U75S 5/8X5/8

LOVEJOY INC
U75S 5/8X5/8

68514426100 One Piece Shaft-to-Shaft Coupling - 75 Cplg Size, 1.4200 in OD, 2.7200 in OAL, Steel
MI ITEM #03893860
MFR #U75S 5/8X5/8
Your Price$949.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
U75S 5/8X5/8

68514426100 One Piece Shaft-to-Shaft Coupling - 75 Cplg Size, 1.4200 in OD, 2.7200 in OAL, Steel
MI ITEM #03893860
MFR #U75S 5/8X5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$949.14/each(List $1,091.51)

Overview

Mfr description
U75S-CP-5/8X5/8

Specifications

  • Spring Coupling Type
    One Piece Shaft-to-Shaft
  • Coupling Size Code
    75
  • Min Bore Diameter
    0.3750 in
  • Maximum Bore Diameter
    0.7500 in
  • Hub Outside Diameter
    1.4200 in
  • Overall Length
    2.7200 in
  • Length Through Bore
    0.8400 in
  • Hub Flange Material
    Steel
  • Bore Type
    Finished w/ Keyway
  • Max Rpm
    20000 rpm
  • Spring Material
    Steel
  • Horsepower @ 100 RPM
    0.28 hp
  • Max Angular Misalignment
    3 °
  • Max Parallel Misalignment
    0.019 in
  • Manufacturer Product Page
  • UPC_NO
    685144261007
  • Weight
    0.77 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought