Motion
1424-8M-50

MEGADYNE
1424-8M-50

RPP, 8 mm Pitch, 1424 mm Pitch Length, 50 mm Width, 178 Teeth, Chloroprene Material
Mi Item #03893920
MFR #1424-8M-50
Price$307.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
1424-8M-50

RPP, 8 mm Pitch, 1424 mm Pitch Length, 50 mm Width, 178 Teeth, Chloroprene Material
Mi Item #03893920
MFR #1424-8M-50

Mfr description
1424-8M-50 HTD TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$307.04/each

Specifications

Dimensions

  • Overall Length
    1424 mm
  • Overall Width  
    50 mm
  • Pitch
    8 mm
  • Pitch Length
    1424 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    178
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)