Motion
D1508-1
Ladder, 8 ft. H, 18-1/8 In W, Aluminum
MI ITEM #03894103
MFR #D1508-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ladder, 8 ft. H, 18-1/8 In W, Aluminum
MI ITEM #03894103
MFR #D1508-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ladder Size
    8 ft.
  • Overall Width
    18-1/8 in

Details

  • Duty Rating
    Type IA
  • Ladder Material
    Aluminum
  • Rung Shape
    D-Shaped
  • Standards Met
    OSHA/ANSI
  • Weight Capacity
    300 lbs

Overview

Mfr description
D1508-1 8' AL LADDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought