Motion
5603769
TANGMILL-Series IC928 Grade TiN/TiAlN coated Carbide LNMT-Style Milling Insert, Rectangle Shaped
MI ITEM #03894136
MFR #5603769
Price$81.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TANGMILL-Series IC928 Grade TiN/TiAlN coated Carbide LNMT-Style Milling Insert, Rectangle Shaped
MI ITEM #03894136
MFR #5603769

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$81.05/each

Specifications

Dimensions

  • Corner Radius
    0.8 mm
  • Included Angle
    90 °
  • Length  
    15 mm
  • Relief Angle
    0 °
  • Thickness  
    13.94 mm
  • Width  
    6 mm

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiN/TiAlN
  • Full Insert Style Code
    LNHT 1506PN-R HT
  • Insert Style
    LNMT
  • Manufacturer Grade
    IC928
  • Material
    Carbide
  • Series
    TANGMILL
  • Shape
    Rectangle

Overview

Mfr description
5603769 LNHT 1506PN-R HT IC928

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought