Motion
LRTZ758345
Inner Ring - 75 mm Bore, 83 mm OD
MI ITEM #03894138
MFR #LRTZ758345
Price$139.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 75 mm Bore, 83 mm OD
MI ITEM #03894138
MFR #LRTZ758345

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$139.15/each

Specifications

Dimensions

  • Bore Diameter
    75 mm
  • Outside Diameter
    83 mm
  • Overall Width
    45.5 mm
  • Weight
    0.77 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    190000 N
  • Long Description
    The LRTZ758345 is a needle roller bearing inner ring with a 75 mm bore diameter, 83 mm outside diameter, 45.5 mm overall width, and 0.77 lb weight, designed to provide a hardened and precision-ground raceway surface for industrial needle roller bearing assemblies.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRTZ758345
  • Max Rpm
    1800 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRTZ
  • Static Load Capacity
    396000 N

Overview

Mfr description
LRTZ758345

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought