Motion
PB224M70H 70MM PILLOW RLR BRG

LINK-BELT
PB224M70H 70MM PILLOW RLR BRG

Pillow Block Roller Bearing Unit - 70 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Heavy Duty
Mi Item #03894177
MFR #PB224M70H 70MM PILLOW RLR BRG
Price$1,401.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PB224M70H 70MM PILLOW RLR BRG

Pillow Block Roller Bearing Unit - 70 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Heavy Duty
Mi Item #03894177
MFR #PB224M70H 70MM PILLOW RLR BRG

Mfr description
PB224M70H PILLOWBLK P-B224M70H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,401.09/each

Specifications

Dimensions

  • Base To Bore Centerline
    82.55 mm
  • Base Width
    81 mm
  • Bolt Center Diameter
    8.1300 in
  • Bolt Center To Center Length
    206.4 mm
  • Bolt Size
    0.7500 in
  • Bore Diameter  
    70 mm
  • Bore Inside Diameter
    2.7560 in
  • Bore Length
    4.0000 in
  • Housing Width
    4.0000 in
  • Inside Diameter
    2.7560 in
  • Length
    10.4400 in
  • Length Through Bore
    4.0000 in
  • Misalignment Angle
    2 °
  • Overall Length  
    265.10 mm
  • Overall Width
    4.0000 in
  • Weight
    28 lbs
  • Width
    4.0000 in, 101.59 mm

Details

  • Additional Details
    Clearance Seal | Relubricatable | Powder Coated
  • Bearing Number
    B4M70L
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Cage Material
    Steel
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    51100 lbf
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Finish/Coating
    Powder Coated
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Harmonization Code
    8483208080
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt
  • Insert Bearing Type
    Spherical Roller
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Cannot Be Relubricated
  • Manufacturer Catalog Number
    PB224M70H
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    1950 rpm
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    51100 lbf
  • Radial Static Load Capacity
    71500 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    B4M70L
  • Replacement End Cap
    B448DTC
  • Replacement Seal
    B448HS
  • Retainer Material
    Steel
  • Rolling Element
    Spherical Roller
  • Seal
    Clearance
  • Seal Type
    Clearance/Non-Contact
  • Sealing Type
    Clearance
  • Series
    Solid-Housed Pillow Blocks
  • Shaft Attachment
    Single Set Screw
  • Static Load Capacity
    71500 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327428860
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)