Motion
1055G FLEX HUB MMTR 624,824

FALK
1055G FLEX HUB MMTR 624,824

Gear Coupling Hub - 1055, 6.037 to 7 in, Mill Motor Taper, Flex-Rigid
Mi Item #03894317
MFR #1055G FLEX HUB MMTR 624,824
Price$10,288.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1055G FLEX HUB MMTR 624,824

Gear Coupling Hub - 1055, 6.037 to 7 in, Mill Motor Taper, Flex-Rigid
Mi Item #03894317
MFR #1055G FLEX HUB MMTR 624,824

Mfr description
1055G FLEX HUB MMTR 624,824
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,288.92/each

Specifications

Dimensions

  • Bore Diameter
    6.037 to 7 in
  • Coupling Overall Length
    13.56 in, 13.76 in
  • Coupling Size Code
    1055
  • Hub Diameter
    11 in
  • Keyway Size
    1-1/2 x 3/4 in
  • Length Through Bore
    6.62 in
  • Mill Motor Frame Size
    624, 824
  • Sleeve Outside Diameter
    16-3/4 in
  • Weight
    268.80 lbs

Details

  • Bore Type
    Tapered
  • Flex Type
    Flex-Rigid
  • Manufacturer Catalog Number
    1204092
  • Max Rpm
    2650 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    G
  • Torque Capacity
    655200 in
  • UPC_NO
    782934032448
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)