Motion
11055-INS
11055-INS
MI ITEM #03894323
MFR #11055-INS
Price$75.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11055-INS
MI ITEM #03894323
MFR #11055-INS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$75.42/each

Specifications

Dimensions

  • Compatible Wire Size Range
    18 to 10 (Solid) AWG, 20 to 12 (Stranded) AWG
  • Max Compatible Wire Size
    10 AWG
  • Min Compatible Wire Size
    20 AWG
  • Overall Length
    8 in

Details

  • Frame Material
    Alloy Steel
  • Grip Style
    Plastic-Coated Standard Grip
  • Includes Crimper
    Crimper Not Included
  • Includes Cutter
    Includes Cutter
  • Plier Nose Or V Notch
    Pliers Nose
  • Self Adjusting
    Not Self-Adjusting
  • UPC_NO
    092644740688

Overview

Mfr description
11055-INS INSULATED WIRE STRIPPER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought