Motion
11057
11057
Mi Item #03894324
MFR #11057
Price$43.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11057
Mi Item #03894324
MFR #11057

Mfr description
11057 WIRE STRIPPER/CUTTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.28/each

Specifications

Dimensions

  • Compatible Wire Size Range
    30 to 20 (Solid) AWG, 32 to 22 (Stranded) AWG
  • Max Compatible Wire Size
    20 AWG
  • Min Compatible Wire Size
    32 AWG
  • Overall Length
    7-1/8 in

Details

  • Grip Style
    Cushioned Ergonomic Grip
  • Includes Crimper
    Crimper Not Included
  • Includes Cutter
    Includes Cutter
  • Plier Nose Or V Notch
    Pliers Nose
  • Self Adjusting
    Not Self-Adjusting
  • UPC_NO
    092644740565
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)