Motion
14125A
Tapered Roller Bearing Cone - 1.2500 in ID, 0.7710 in Cone Width, 52100 Bearing Grade Chromium Steel Material
MI ITEM #03894341
MFR #14125A
Price$32.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Cone - 1.2500 in ID, 0.7710 in Cone Width, 52100 Bearing Grade Chromium Steel Material
MI ITEM #03894341
MFR #14125A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$32.65/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Cone Width  
    0.7710 in
  • Fillet Radius
    0.14 in

Details

  • Abma Precision Rating
    Class 2
  • Bearing Material
    52100 Bearing Grade Chromium Steel
  • Bore Type
    Straight
  • Cage Material
    Stamped and Formed Mild Steel
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    8865590004409
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Cones
  • Standards Met
    ASTM A295
  • UPC_NO
    1200106981435

Overview

Mfr description
14125A CONE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought