Motion
76-503-01A
Apollo Ball Valve - 1/2 NPT Port, 316 Stainless Steel Body
Mi Item #03894619
MFR #76-503-01A
Price$372.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo Ball Valve - 1/2 NPT Port, 316 Stainless Steel Body
Mi Item #03894619
MFR #76-503-01A

Mfr description
7650301A 2BV,1/2"NPT,SPRG RTN,SS
  • Spring Return Handle to Close
  • Carbon & Graphite Reinforced Seats
  • Operating Torque Approx Three Times Valve Torque
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$372.20/each

Specifications

Dimensions

  • Maximum Steam Pressure
    150 PSI WSP
  • Overall Length
    6.95 in
  • Pipe Size
    1/2 in
  • Port Size
    1/2 NPT
  • Weight
    1.29 lbs

Details

  • Actuation
    Spring Return Handle
  • Actuator Type
    Lever Handle Spring Return
  • Ball Material
    316 Stainless Steel
  • Body Material
    316 Stainless Steel
  • Body Seal Material
    PTFE
  • Body Style
    Inline
  • Compliance Specifications
    ISO 9001
  • Connection Type
    FNPT x FNPT
  • Flow Coefficient Cv Flow Factor Kv
    15 Cv
  • Handle Material
    304 Stainless Steel with Vinyl Grip
  • Handle Type
    Spring Return
  • Material
    Stainless Steel
  • Max Pressure
    2000 psi CWP
  • Media Pressure Rating
    Cold Water - 2000 psi Steam - 150 psi
  • Product Types
    Ball Valve
  • Seal Material
    PTFE
  • Seat Material
    MPTFE
  • Series
    76-500
  • Standards Met
    MSS SP-110
  • Stem Material
    316 Stainless Steel
  • Stem Type
    Blowout Proof
  • Temperature Range
    -50 to 500 °F
  • Type
    Ball Valve
  • UPC_NO
    670750266652
  • Valve Body Material
    Stainless Steel
  • Valve Structure
    2-Piece
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)