Motion
2448
Tool Chest - 48.0000 in Wide, 24.0000 in Deep, 635 mm High, Green
Mi Item #03894620
MFR #2448
Price$1,597.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Chest - 48.0000 in Wide, 24.0000 in Deep, 635 mm High, Green
Mi Item #03894620
MFR #2448

Mfr description
2448 STORAGE CHEST 48" BY 25" BY 24"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,597.61/each

Specifications

Dimensions

  • Depth
    24.0000 in
  • Height
    635 mm
  • Length
    48 in
  • Weight
    159 lbs
  • Width
    48.0000 in

Details

  • Color
    Green
  • Manufacturer Upc Number
    783310232735
  • Material
    Steel
  • UPC_NO
    783310232735
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)