Motion
3SE2044L

BARNES PUMPS
3SE2044L

3SE2044L Submersible Non-Clog Pump - 2-1/2 in Solids, 440 gpm, 47 ft of Head, 3 in FNPT Discharge, 2 hp
Mi Item #03894633
MFR #3SE2044L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BARNES PUMPS
3SE2044L

3SE2044L Submersible Non-Clog Pump - 2-1/2 in Solids, 440 gpm, 47 ft of Head, 3 in FNPT Discharge, 2 hp
Mi Item #03894633
MFR #3SE2044L

Mfr description
3SE2044L SUMP PUMP 460V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    30 ft
  • Cord Outside Diameter
    0.57 in
  • Cord Size
    14/4
  • Max ft of Head
    47 ft

Details

  • Discharge
    3 in FNPT
  • Discharge Orientation
    Vertical
  • Frequency
    60 Hz
  • Full Load Amps
    6.6
  • Horsepower
    2 hp
  • Impeller Material
    Cast Iron
  • Locked Rotor Amps
    20.6
  • Max Rpm
    1750 rpm
  • Max Solids
    2-1/2 in Diameter
  • Maximum Flow Rate
    440 gpm
  • Phase
    3
  • Pump Body Material
    Cast Iron
  • Seal
    Single Mechanical, Carbon/Ceramic/Buna-N
  • Shaft Material
    416 Stainless Steel
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    Submersible Non-Clog
  • Voltage
    460 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)